Motion
03743
Ball End Mill - M2B Series, Carbide Material, 0.0850 in Mill Dia., 0.2550 in Cutting Length, 0.1250 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #08995653
MFR #03743
Price$106.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - M2B Series, Carbide Material, 0.0850 in Mill Dia., 0.2550 in Cutting Length, 0.1250 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
Mi Item #08995653
MFR #03743

Mfr description
03743 .085 ENDMILL 2FL BN TA SER M2B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.08/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.2550 in
  • Length Type
    Long Reach Neck
  • Mill Diameter  
    0.0850 in
  • Neck Diameter
    0.0799 in, 2.03 mm
  • Overall Length
    2.5000 in, 63.50 mm
  • Reach Length
    1.0200 in
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    Yes
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    Yes
  • Number Of Flutes  
    2
  • Series
    M2B
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)