Motion
03826
Ball End Mills - M3B Series, 0.0938 in Mill Dia., 3.56 mm Cutting Length, 0.1250 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
MI ITEM #08995737
MFR #03826
Your Price$63.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - M3B Series, 0.0938 in Mill Dia., 3.56 mm Cutting Length, 0.1250 in Shank Dia., 2.5000 in, 63.50 mm Overall Length
MI ITEM #08995737
MFR #03826

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$63.66/each(List $73.21)

Overview

Mfr description
03826 .093 ENDMILL 3FL BN TA SER M3B

Specifications

  • Mill Diameter
  • Finish Coating
    ALTiN, Ti-NAMITE-A
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Overall Length
    2.5000 in, 63.50 mm
  • Shank Type
    Straight
  • Series
    M3B
  • Neck Diameter
    0.0874 in, 2.22 mm
  • Variable Helix
    No
  • Flute Type
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text