Motion
03978
Ball End Mill - M3B Series, Carbide Material, 0.0550 in Mill Dia., 0.0830 in Cutting Length, 0.1250 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #08995888
MFR #03978
Price$154.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - M3B Series, Carbide Material, 0.0550 in Mill Dia., 0.0830 in Cutting Length, 0.1250 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #08995888
MFR #03978

Mfr description
03978 .055 ENDMILL 3FL BN TA SER M3B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.99/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.0830 in
  • Length Type
    Long Reach Neck
  • Mill Diameter  
    0.0550 in
  • Neck Diameter
    0.0517 in, 1.31 mm
  • Overall Length
    3.0000 in, 76.20 mm
  • Reach Length
    1.3750 in
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    Yes
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    Yes
  • Number Of Flutes  
    3
  • Series
    M3B
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)