Motion
33397
Corner Radiu End Mill - 43CB Series, Solid Carbide Material, 0.3125 in Mill Diameter, 0.6875 in Length of Cut, 2.5000 in Overall Length
Mi Item #08995930
MFR #33397
Price$119.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - 43CB Series, Solid Carbide Material, 0.3125 in Mill Diameter, 0.6875 in Length of Cut, 2.5000 in Overall Length
Mi Item #08995930
MFR #33397

Mfr description
33397 5/16 ENDMILL 3FL .020R S-CARB CB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.79/each

Specifications

Dimensions

  • Corner Radius  
    0.0200 in
  • Helix Angle
    38 °
  • Length of Cut  
    0.6875 in
  • Mill Diameter  
    0.3125 in
  • Overall Length
    2.5000 in
  • Shank Diameter  
    0.3125 in

Details

  • Additional Information
    Chip Breaker, Right Hand Cut Direction (RHC)
  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.0000/-0.0020 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Finish Coating
    Bright-Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    3
  • Radius Or Chamfer
    Radius
  • Series
    43CB
  • Series List
    S-Carb
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)