Overview
Mfr description
34017 1/2 ENDMILL 4FL .060R TB S-CARB
Specifications
- Mill Diameter
- Finish CoatingTIB2, Ti-NAMITE-B
- Corner Radius
- Corner Radius Tolerance+0.000/-0.030 mm, +0.0000/-0.0012 in
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Center CuttingYes
- Helix Angle38°-41 °
- Overall Length3.0000 in, 82.55 mm
- Shank TypeStraight
- SeriesAPF
- Neck Diameter0.4780 in, 12.14 mm
- End TypeCorner Radius
- Flute TypeSpiral
- Shank Diameter Toleranceh6
- Variable HelixYes
- Spiral DirectionRight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data