Motion
34023
Corner Radiu End Mill - APF Series, Solid Carbide Material, 0.5000 in Mill Diameter, 2.0000 in Length of Cut, 4.0000 in Overall Length
Mi Item #08996050
MFR #34023
Price$480.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - APF Series, Solid Carbide Material, 0.5000 in Mill Diameter, 2.0000 in Length of Cut, 4.0000 in Overall Length
Mi Item #08996050
MFR #34023

Mfr description
34023 1/2 ENDMILL 4FL .120R TB S-CARB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$480.05/each

Specifications

Dimensions

  • Corner Radius  
    0.1200 in
  • Helix Angle
    38 to 41 °
  • Length of Cut  
    2.0000 in
  • Mill Diameter  
    0.5000 in
  • Overall Length
    4.0000 in
  • Shank Diameter  
    0.5000 in

Details

  • Additional Information
    Right Hand Cut Direction (RHC)
  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.0000/-0.0012 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Finish Coating
    TIB2 (Ti-NAMITE-B)
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    4
  • Radius Or Chamfer
    Radius
  • Series
    APF
  • Series List
    S-Carb APF
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)