Overview
Mfr description
34024 3/4 ENDMILL 4FL .030R TB S-CARB
Specifications
- Mill Diameter
- Finish CoatingTIB2, Ti-NAMITE-B
- Corner Radius
- Corner Radius Tolerance+0.000/-0.030 mm, +0.0000/-0.0012 in
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Center CuttingYes
- Helix Angle38°-41 °
- Overall Length4.0000 in, 107.95 mm
- Shank TypeStraight
- SeriesAPF
- Neck Diameter0.7280 in, 18.49 mm
- End TypeCorner Radius
- Flute TypeSpiral
- Shank Diameter Toleranceh6
- Variable HelixYes
- Spiral DirectionRight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data