Motion
34027
Corner Radius End Mill - APF Series, 0.7500 in Mill Diameter, 1.8750 in Length of Cut, 4.0000 in, 107.95 mm Overall Length
Mi Item #08996054
MFR #34027
Price$695.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - APF Series, 0.7500 in Mill Diameter, 1.8750 in Length of Cut, 4.0000 in, 107.95 mm Overall Length
Mi Item #08996054
MFR #34027

Mfr description
34027 3/4 ENDMILL 4FL .120R TB S-CARB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$695.69/each

Specifications

Dimensions

  • Corner Radius  
    0.1200 in;3.05 mm
  • Helix Angle
    38°-41 °
  • Length of Cut  
    1.8750 in
  • Mill Diameter  
    0.7500 in
  • Neck Diameter
    0.7280 in, 18.49 mm
  • Overall Length
    4.0000 in, 107.95 mm
  • Shank Diameter  
    0.7500 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.030 mm, +0.0000/-0.0012 in
  • End Type
    Corner Radius
  • Finish Coating
    TIB2, Ti-NAMITE-B
  • Flute Type
    Spiral
  • Number Of Flutes  
    4
  • Series
    APF
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)