Motion
34826
0.2500 in Mill Diameter, 3 Flutes, 1.7500 in Length of Cut
Mi Item #08996061
MFR #34826
Price$131.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2500 in Mill Diameter, 3 Flutes, 1.7500 in Length of Cut
Mi Item #08996061
MFR #34826

Mfr description
34826 1/4 ENDMILL 3FL SQ S-CARB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.20/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    1.7500 in
  • Mill Diameter  
    0.2500 in
  • Shank Diameter  
    0.2500 in

Details

  • Number Of Flutes  
    3
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)