Motion
34933
Ball End Mill - 43B Series, Carbide Material, 1.0000 in Mill Dia., 2.0000 in Cutting Length, 1.0000 in Shank Dia., 5.0000 in, 127 mm Overall Length
Mi Item #08996097
MFR #34933
Price$968.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 43B Series, Carbide Material, 1.0000 in Mill Dia., 2.0000 in Cutting Length, 1.0000 in Shank Dia., 5.0000 in, 127 mm Overall Length
Mi Item #08996097
MFR #34933

Mfr description
34933 1.0 ENDMILL 3FL BN S-CARB 1X1X2X5
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$968.19/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    2.0000 in
  • Length Type
    Stub
  • Mill Diameter  
    1.0000 in
  • Overall Length
    5.0000 in, 127 mm
  • Shank Diameter  
    1.0000 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Bright/Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    3
  • Series
    43B
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)