Motion
35016
Ball End Mill - 43EB Series, Carbide Material, 0.7500 in Mill Dia., 1.0000 in Cutting Length, 0.7500 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
MI ITEM #08996137
MFR #35016
Price$949.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 43EB Series, Carbide Material, 0.7500 in Mill Dia., 1.0000 in Cutting Length, 0.7500 in Shank Dia., 6.0000 in, 152.40 mm Overall Length
MI ITEM #08996137
MFR #35016

Mfr description
35016 3/4 ENDMILL 3FL BN TB S-CARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$949.97/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    1.0000 in
  • Length Type
    Stub
  • Mill Diameter  
    0.7500 in
  • Neck Diameter
    0.7300 in, 18.54 mm
  • Overall Length
    6.0000 in, 152.40 mm
  • Reach Length
    3.3750 in
  • Shank Diameter  
    0.7500 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    TIB2
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    3
  • Series
    43EB
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)