Overview
Mfr description
35654 1.0 ENDMILL 3FL .250R S-CARB
Specifications
- Mill Diameter
- Finish CoatingBright, Uncoated
- Corner Radius
- Corner Radius Tolerance+0.000/-0.050 mm, +0.0000/-0.0020 in
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Center CuttingYes
- Helix Angle38 °
- Overall Length6.0000 in, 152.40 mm
- Shank TypeStraight
- Series43CR
- End TypeCorner Radius
- Flute TypeSpiral
- Shank Diameter Toleranceh6
- Variable HelixNo
- Spiral DirectionRight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data