Overview
Mfr description
37025 1/2 ENDMILL 5FL .015R TM Z-CARB
Specifications
- Mill Diameter
- Finish CoatingTM, Ti-NAMITE-M
- Corner Radius
- Corner Radius Tolerance+0.000/-0.050 mm, +0.0000/-0.0020 in
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Center CuttingNo
- Helix Angle37 °
- Overall Length3.0000 in, 76.20 mm
- Shank TypeStraight
- SeriesZ5C
- End TypeCorner Radius
- Flute TypeSpiral
- Shank Diameter Toleranceh6
- Variable HelixNo
- Spiral DirectionRight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data