Motion
38793
Corner Radius End Mill - Z5C Series, 0.2500 in Mill Diameter, 0.5000 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
Mi Item #08996911
MFR #38793
Price$90.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - Z5C Series, 0.2500 in Mill Diameter, 0.5000 in Length of Cut, 2.0000 in, 63.50 mm Overall Length
Mi Item #08996911
MFR #38793

Mfr description
38793 1/4 ENDMILL 5FL .010R TA Z-CARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.68/each

Specifications

Dimensions

  • Corner Radius  
    0.0100 in;0.25 mm
  • Helix Angle
    37 °
  • Length of Cut  
    0.5000 in
  • Mill Diameter  
    0.2500 in
  • Overall Length
    2.0000 in, 63.50 mm
  • Shank Diameter  
    0.2500 in

Details

  • Center Cutting
    No
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    AlTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    5
  • Series
    Z5C
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)