Motion
42750
Ball End Mill - 55B Series, Carbide Material, 6 mm Mill Dia., 13 mm Cutting Length, 6 mm Shank Dia., 2.2441 in, 57 mm Overall Length
Mi Item #08997114
MFR #42750
Price$96.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 55B Series, Carbide Material, 6 mm Mill Dia., 13 mm Cutting Length, 6 mm Shank Dia., 2.2441 in, 57 mm Overall Length
Mi Item #08997114
MFR #42750

Mfr description
42750 6, 0 ENDMILL 5FL BN TA V-CARB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.36/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut  
    13 mm
  • Length Type
    Regular
  • Mill Diameter  
    6 mm
  • Overall Length
    2.2441 in, 57 mm
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    AlTiN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    5
  • Series
    55B
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)