Motion
43446
Corner Radius End Mill - 33MC Series, 4 mm Mill Diameter, 12 mm Length of Cut, 2.2441 in, 57 mm Overall Length
Mi Item #08997121
MFR #43446
Price$67.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 33MC Series, 4 mm Mill Diameter, 12 mm Length of Cut, 2.2441 in, 57 mm Overall Length
Mi Item #08997121
MFR #43446

Mfr description
43446 4, 0 ENDMILL 3FL 0, 30R TA SER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.57/each

Specifications

Dimensions

  • Corner Radius  
    0.0118 in;0.30 mm
  • Helix Angle
    32°-48 °
  • Length of Cut  
    12 mm
  • Mill Diameter  
    4 mm
  • Overall Length
    2.2441 in, 57 mm
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • End Type
    Corner Radius
  • Finish Coating
    AlTiN, Ti-NAMITE-A
  • Flute Type
    Spiral
  • Number Of Flutes  
    3
  • Series
    33MC
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)