Motion
43474
Corner Radiu End Mill - 33MC Series, Solid Carbide Material, 6 mm Mill Diameter, 18 mm Length of Cut, 57 mm Overall Length
Mi Item #08997132
MFR #43474
Price$76.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - 33MC Series, Solid Carbide Material, 6 mm Mill Diameter, 18 mm Length of Cut, 57 mm Overall Length
Mi Item #08997132
MFR #43474

Mfr description
43474 6, 0 ENDMILL 3FL 1, 50R TA SER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.05/each

Specifications

Dimensions

  • Corner Radius  
    1.50 mm
  • Helix Angle
    32 to 48 °
  • Length of Cut  
    18 mm
  • Mill Diameter  
    6 mm
  • Overall Length
    57 mm
  • Shank Diameter  
    6 mm

Details

  • Additional Information
    Right Hand Cut Direction (RHC)
  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • Cutting Direction
    Right Hand
  • End Type
    Corner Radius
  • Finish Coating
    AlTiN (Ti-NAMITE-A)
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    3
  • Radius Or Chamfer
    Radius
  • Series
    33MC
  • Series List
    Series 33
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Variable Helix
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)