Motion
43491
Corner Radius End Mill - 33MC Series, 16 mm Mill Diameter, 38 mm Length of Cut, 3.6220 in, 92 mm Overall Length
MI ITEM #08997149
MFR #43491
Your Price$253.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - 33MC Series, 16 mm Mill Diameter, 38 mm Length of Cut, 3.6220 in, 92 mm Overall Length
MI ITEM #08997149
MFR #43491

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$253.53/each(List $291.56)

Overview

Mfr description
43491 16, 0 ENDMILL 3FL 2, 50R TA SER

Specifications

  • Mill Diameter
  • Finish Coating
    AlTiN, Ti-NAMITE-A
  • Corner Radius
  • Corner Radius Tolerance
    +0.000/-0.050 mm, +0.0000/-0.0020 in
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Helix Angle
    32°-48 °
  • Overall Length
    3.6220 in, 92 mm
  • Shank Type
    Straight
  • Series
    33MC
  • End Type
    Corner Radius
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    h6
  • Variable Helix
    Yes
  • Spiral Direction
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text