Motion
44921
Ball End Mill - 43MB Series, Carbide Material, 0.1575 in Mill Dia., 0.4724 in Cutting Length, 6 mm Shank Dia., 2.2441 in, 57 mm Overall Length
Mi Item #08997321
MFR #44921
Price$147.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mill - 43MB Series, Carbide Material, 0.1575 in Mill Dia., 0.4724 in Cutting Length, 6 mm Shank Dia., 2.2441 in, 57 mm Overall Length
Mi Item #08997321
MFR #44921

Mfr description
44921 4, 0 ENDMILL 3FL BN TB S-CARB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.13/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    0.4724 in
  • Length Type
    Long Reach Neck
  • Mill Diameter  
    0.1575 in
  • Neck Diameter
    0.1470 in, 3.73 mm
  • Overall Length
    2.2441 in, 57 mm
  • Reach Length
    0.8268 in
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    Right Hand
  • Extended Reach
    Yes
  • Finish Coating
    TIB2
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Material Grade
    Carbide
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    3
  • Series
    43MB
  • Shank Type
    Straight
  • Single Or Double End  
    Single End
  • Spiral Cut
    Right Hand Cut Direction (RHC)
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)