Motion
46212
Corner Radiu End Mill - 62M Series, Solid Carbide Material, 22 mm Length of Cut, 72 mm Overall Length
Mi Item #08997538
MFR #46212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radiu End Mill - 62M Series, Solid Carbide Material, 22 mm Length of Cut, 72 mm Overall Length
Mi Item #08997538
MFR #46212

Mfr description
46212 10, 0 ENDMILL 3FL 1, 52R TC WF
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius  
    1.52 mm
  • Length of Cut  
    22 mm
  • Overall Length
    72 mm
  • Shank Diameter  
    10 mm

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0,127/0,127 in
  • End Type
    Single End
  • Finish Coating
    TiCN (Ti-NAMITE-C)
  • Material
    Solid Carbide
  • Mill Material
    Solid Carbide
  • Number Of Flutes  
    3
  • Series
    62M
  • Shank Diameter Tolerance
    h6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)