Motion
49006-2671
Lubricating Compound - 1 lb, Container
MI ITEM #08999842
MFR #49006-2671
Price$364.01/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricating Compound - 1 lb, Container
MI ITEM #08999842
MFR #49006-2671

Mfr description
259454 LUBE-SEAL LUBALL LUBRICATING COMP
  • Petroleum-based grease with molybdenum disulfide
  • No graphite or fillers, completely waterproof
  • Rated to 500 degrees F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$364.01/ca

Specifications

Dimensions

  • Container Size
    1 lbs

Details

  • Application
    A general stuffing box lubricant with Moly-S2 additive for water, steam and common chemical service from 32 degrees Fahrenheit up to 500 degrees fahrenheit.
  • Base Type
    Petroleum
  • Color
    White
  • Container Type
    Tub
  • Features & Benefits
    • Petroleum-based grease with molybdenum disulfide • No graphite or fillers, completely waterproof • Rated to 500 degrees F
  • Harmonization Code
    2710194000
  • Manufacturer Upc Number
    NULL
  • Max Operating Temperature
    500 °F
  • Min Operating Temperature
    300 °F
  • Operating Temperature Range
    300 to 400 °F
  • Package Quantity
    10 Per Case
  • Product Types
    Lubricating Compound
  • Temperature Range
    300 to 400 °F
  • UPC_NO
    717744942298
  • Working Temperature
    300 to 400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)