Specifications
Dimensions
- Center Distance2.3125 in
- Output Size1.1250 in
- Ratio40:1
Details
- Input TypeC-Face Quill
- Output DirectionLeft Hand
- Output TypeSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)