Motion
7400202
Gorilla Glue Super Glue - Transluscent, 25 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #09000492
MFR #7400202
Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gorilla Glue Super Glue - Transluscent, 25 g, Bottle, Liquid, 24 hr Cure Time
Mi Item #09000492
MFR #7400202

Mfr description
7400202 GORILLA GLUE 25G BOTTLE
  • Impact Tough: Reinforced to increase impact resistance and strength
  • Anti Clog Cap: Keeps glue from drying out. It's Gorilla Tough use after use.
  • Fast-setting: Dries in 10-45 seconds, no clamping required.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.85/each

Specifications

Dimensions

  • Overall Height
    6.6250 in
  • Overall Length
    1.0600 in
  • Package Size
    25 g
  • Weight
    0.105 lbs

Details

  • Color
    Transluscent
  • Cure Time
    24 hr
  • Material Comp
    Bonds plastic, wood, metal, ceramic, rubber, leather, paper, and more
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    052427005915
  • Viscosity
    1000-1500 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)