Motion
CNSL125-200-D

SMC CORP OF AMERICA
CNSL125-200-D

Power Lock Cylinderinder
Mi Item #09000579
MFR #CNSL125-200-D
Price$1,899.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CNSL125-200-D

Power Lock Cylinderinder
Mi Item #09000579
MFR #CNSL125-200-D

Mfr description
CNSL125-200-D POWER LOCK CYLINDER
  • Locking cylinder ideal for intermediate stops, emergency stops & drop prevention
  • Equal holding force in both directions
  • Metal rod scraper, provided as standard equipment, offers resistance against external contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,899.69/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Foot
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Magnet
    Without Magnet
  • Mounting Type
    Foot
  • Operating Pressure Range
    0.97 to 0.08 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CNS
  • Type
    Locking Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)