Motion
MXQ20A-30ZG
MXQ-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #09000597
MFR #MXQ20A-30ZG
Price$599.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 20 mm Bore Size
Mi Item #09000597
MFR #MXQ20A-30ZG

Mfr description
MXQ20A-30ZG CYLINDER, SLIDE TABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.76/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Shock Absorber (Extension+Retraction)
  • Auto-Switch
    Yes
  • Bearings
    Ball Bearing
  • Body Material
    Stainless Steel
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Guided
  • Cylinder Suffix
    A-30ZG
  • Guide Type
    Precision
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Magnetic Piston, Rohs Compliant, Shock Absorber
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Safety Options
    End Lock
  • Series
    MXQ-Z
  • Special Applications
    Clean Room
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Style
    Standard
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)