Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- Auto-SwitchYes
- Body OptionCompact Body
- Body TypeCompact
- Compact Cylinder TypeGuided Compact
- Country of OriginJP
- Cylinder SeriesMXZ
- Cylinder StyleGuided
- Guide TypeLinear
- MagnetWith Magnet
- Options IncludedMagnetic Piston
- Product TypeCompact Air Cylinders
- SeriesMXZ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)