Specifications
Dimensions
- Port Size8 diameter One-touch fitting
Details
- Assembly TypeInternal pilot/Built-in silencer
- Country of OriginUS
- Number Of Stations6
- SeriesSV
- Unit SpecificationWithout SI Unit
- Valve SeriesSV3000
Overview
Mfr description
SS5V3-W10S1EAND-06BS-C8 SS5V 06 STATION
- Tie rod base EX260 type manifold for SV3000 valves
- Serial wiring, integrated-type for output
- Maximum 16 stations available as standard
- Optional DIN rail mount
- 6 port sizes available