Motion
VPA4350-04
VALVE, AIR PILOT
Mi Item #09000634
MFR #VPA4350-04
Price$373.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT
Mi Item #09000634
MFR #VPA4350-04

Mfr description
VPA4350-04 VALVE, AIR PILOT
  • 5 port air operated valve with rubber seal
  • Available with or without sub-plate
  • Thread types include Rc, G, NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.78/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Side Ported
  • Series
    VPA4000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)