Motion
CHDSGLA40TN-300

SMC CORP OF AMERICA
CHDSGLA40TN-300

CH(D)SG, ISO Standard Hydraulic Cylinder, Nominal Pressure (16 MPa)
Mi Item #09001058
MFR #CHDSGLA40TN-300
Price$379.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CHDSGLA40TN-300

CH(D)SG, ISO Standard Hydraulic Cylinder, Nominal Pressure (16 MPa)
Mi Item #09001058
MFR #CHDSGLA40TN-300

Mfr description
CHDSGLA40TN-300
  • Projection area, weight, and overall length has been reduced when compared to the CH2 series
  • Applicable bore sizes: 32mm, 40mm, 50mm, 63mm, 80mm, 100mm
  • Nominal pressure: 16 MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.23/each

Specifications

Dimensions

  • Weight
    6.1 kg

Details

  • Country of Origin
    JP
  • Series
    CH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)