Motion
MHD-24W
Wall Mountable Fan - 24 in Diameter, Direct Drive, 4100 cfm Air Flow Rate, 2.1 A, 1 ph, 9 ft Cord Length
MI ITEM #09001079
MFR #MHD-24W
Price$414.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 24 in Diameter, Direct Drive, 4100 cfm Air Flow Rate, 2.1 A, 1 ph, 9 ft Cord Length
MI ITEM #09001079
MFR #MHD-24W

Mfr description
MHD-24W MASTER 24" HIGH VELOCITY WALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.68/each

Specifications

Dimensions

  • Cord Length
    9 ft
  • Diameter
    24 in
  • Overall Height
    32 in
  • Overall Width
    11 in
  • Weight
    43 lbs

Details

  • Amperage
    2.1 A
  • Drive Type
    Direct Drive
  • Guard Material
    Steel
  • Maximum Air Flow
    4100 cfm
  • Number Of Blades
    3
  • Number Of Speeds
    3
  • Oscillating
    No
  • Phase
    1 ph
  • Speed
    3
  • Standards Met
    ETL
  • Voltage
    120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)