Overview
Mfr description
37307 VERSAFLO AIR FLOW ADJUSTMENT
- For industrial/occupational use only. Not for consumer sale or use.
- For use with S-950 Premium Head Suspension.
- When used properly, allows user to adjust the location of the airflow in the hood.
Specifications
- Series/System CompatibilityS-Series
- ColorBlue
- Weight0.025 lb
- Comp3M™ Premium Head Suspension, S-950
- Headgear TypeHood
- Product TypesHeadgear Cover
- Manufacturer Upc Number00051131373075
- UPC_NO00051131373075
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data