Motion
H2CC-393-393-KW
Two-Piece Clamping Coupling w/Keyway & Recessed Screw - H2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 3.9375 in, Bore - Side 2: 3.9375 in
MI ITEM #09001440
MFR #H2CC-393-393-KW
Price$2,650.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Coupling w/Keyway & Recessed Screw - H2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 3.9375 in, Bore - Side 2: 3.9375 in
MI ITEM #09001440
MFR #H2CC-393-393-KW

Mfr description
H2CC-393-393-KW RIGID COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,650.35/each

Specifications

Dimensions

  • Bore - Side 1
    3.9375 in
  • Bore - Side 2
    3.9375 in
  • Keyway - Side 1
    1 x 1/2 in
  • Keyway - Side 2
    1 x 1/2 in
  • Outside Diameter
    6.8750 in
  • Overall Length
    12.0000 in
  • Screw Length
    2 in
  • Screw Thread Size
    5/8-18
  • Weight
    84.8 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp with Keyway
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    044861079881
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel - ASTM A574
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    H2CC
  • UPC_NO
    044861079881

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)