Motion
H2CC-443-443-KW
Two-Piece Clamping Coupling w/Keyway & Recessed Screw - H2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 4.4375 in, Bore - Side 2: 4.4375 in
MI ITEM #09001441
MFR #H2CC-443-443-KW
List Price$6,311.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece Clamping Coupling w/Keyway & Recessed Screw - H2CC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 4.4375 in, Bore - Side 2: 4.4375 in
MI ITEM #09001441
MFR #H2CC-443-443-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,311.31/each for your price

Overview

Mfr description
H2CC-443-443-KW RIGID COUPLING

Specifications

  • Coupling Type
    Two-Piece Clamp with Keyway
  • Bore - Side 1
    4.4375 in
  • Bore - Side 2
    4.4375 in
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    7.3750 in
  • Overall Length
    13.5000 in
  • Keyway - Side 1
    1 x 1/2 in
  • Keyway - Side 2
    1 x 1/2 in
  • Finish Coating
    Black Oxide
  • Screw Material
    Steel - ASTM A574
  • Screw Thread Size
    5/8-18
  • Screw Type / Material
    Hex Socket Cap Screw
  • Screw Length
    2 in
  • Series
    H2CC
  • Weight
    104.2 lbs
  • Manufacturer Upc Number
    044861079898
  • UPC_NO
    044861079898
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text