Motion
ISA3-HCL-4LB-L3

SMC CORP OF AMERICA
ISA3-HCL-4LB-L3

DIGITAL GAP CHECKER W/ IO-LINK
MI ITEM #09001837
MFR #ISA3-HCL-4LB-L3
List Price$1,545.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISA3-HCL-4LB-L3

DIGITAL GAP CHECKER W/ IO-LINK
MI ITEM #09001837
MFR #ISA3-HCL-4LB-L3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,545.30/each for your price

Overview

Mfr description
ISA3-HCL-4LB-L3
  • Verify workpiece placement, with multi-function display and IO-Link
  • 3 distance ranges: 0.01mm-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • Port sizes: 1/8 Rc or G (supply side), One-touch fitting or 1/8 G (detection side)
  • Cable, bracket, manifold and control unit/regulator options

Specifications

  • Series
    ISA
  • Weight
    1545 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought