Motion
267-HPF210C
Single-Use Ear Plugs - Yes, 32 dB
MI ITEM #09005980
MFR #267-HPF210C
Price$0.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single-Use Ear Plugs - Yes, 32 dB
MI ITEM #09005980
MFR #267-HPF210C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.32/each

Specifications

Dimensions

  • Size
    OS

Details

  • Cord Material
    PVC
  • Disposable
    Yes
  • Manufacturer Upc Number
    616314264986
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Material
    Polyurethane Foam
  • Plug Shape
    Tapered
  • UPC_NO
    616314264986

Overview

Mfr description
267-HPF210C DIPSOSABLE EARPLUG CORDED
  • Consistent cellular structure for optimal expansion recovery time for a custom, uniform fit
  • Smooth closed cell outer layer that prevents debris build-up
  • Soft and comfortable PowerSoft™ foam supports all day comfort
  • Black PVC cord for convenience and to prevent loss of ear plugs
  • NRR 32 protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought