Motion
HH364
HOSE HALTER 1" X 64 IN MEDIUM DUTY NYLON
Mi Item #09006139
MFR #HH364
Price$65.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOSE HALTER 1" X 64 IN MEDIUM DUTY NYLON
Mi Item #09006139
MFR #HH364

Mfr description
HH3-64 NYLON LIFT SLING
  • Reduces damage to equipment and injury to personnel when hoses accidentally disconnect while under pressure
  • Suitable for use on pneumatic, water and hydraulic hoses
  • Easy to install and remove.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.79/each

Specifications

Dimensions

  • Sling Length
    5.333 ft
  • Weight
    1.017 lb
  • Width
    1 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Material
    NYLON
  • Plies
    2
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Type
    HOSE HALTERS
  • UPC_NO
    697886391690
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)