1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BLASTER CHEMICAL
16-PB-DS
16-PB-DS PB Blaster Penetrant, 11 oz, 12 Ct Penetrants
Mi Item #
09006542
MFR #
16-PB-DS
Price
$12.53
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Corrosion and Rust Inhibitors
BLASTER CHEMICAL 16-PB-DS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLASTER CHEMICAL
16-PB-DS
16-PB-DS PB Blaster Penetrant, 11 oz, 12 Ct Penetrants
Mi Item #
09006542
MFR #
16-PB-DS
Mfr description
16-PB-DS PENETRATING CATALYST W/PROSTRAW
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$12
.53
/each
Add to Cart
Specifications
Dimensions
Height
8.25 in
Length
2.75 in
Weight
0.91 lb
Width
2.75 in
Details
Type
Penetrants
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items