Motion
13C404 4" X 3/8" X 5/8" KNOT TWIST WHEEL

WALTER SURFACE TECH
13C404 4" X 3/8" X 5/8" KNOT TWIST WHEEL

4 X 1/2 in KNOT TWIST WHEEL
MI ITEM #09006558
MFR #13C404 4" X 3/8" X 5/8" KNOT TWIST WHEEL
List Price$27.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WALTER SURFACE TECH
13C404 4" X 3/8" X 5/8" KNOT TWIST WHEEL

4 X 1/2 in KNOT TWIST WHEEL
MI ITEM #09006558
MFR #13C404 4" X 3/8" X 5/8" KNOT TWIST WHEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.37/each for your price

Overview

Mfr description
13C404 4" X 3/8" X 5/8" KNOT TWIST WHEEL
  • For Use on Steel; Brushing, Deburring, Removal; Cleaning TIG welds, removing discoloration; Cleaning pipes, tubing and railings; Our mounted wire brushes come in a variety of sizes and configurations to fit numerous industrial applications on die grinders, power drills or automated equipment.

Specifications

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Bristle Diameter
    0.0118 in
  • Diameter
    4 in
  • Face Width
    4 in
  • Mount Type
    Screw-On
  • Max Rpm
    20000 rpm
  • Specification
    Brushing, Deburring, Removal
  • Manufacturer Upc Number
    662980348109
  • Brush Diameter
    4 in
  • Overall Length
    4 in
  • Product Type
    Wheel Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text