Motion
MDWBF63TN-400-XC35

SMC CORP OF AMERICA
MDWBF63TN-400-XC35

MDWBF63TN-400-XC35
Mi Item #09006972
MFR #MDWBF63TN-400-XC35
Price$659.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDWBF63TN-400-XC35

MDWBF63TN-400-XC35
Mi Item #09006972
MFR #MDWBF63TN-400-XC35

Mfr description
MDWBF63TN-400-XC35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.45/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC35
  • Lock Type
    Rod Lock
  • Product Type
    Tie Rod Air Cylinders
  • Series
    MWB
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)