Motion
36336KXXL

MCR SAFETY
36336KXXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Goatskin Leather Material
MI ITEM #09007154
MFR #36336KXXL
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
36336KXXL

Work & General Purpose Glove - XXL or Size 11 Size, Slip-On Cuff, Goatskin Leather Material
MI ITEM #09007154
MFR #36336KXXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27.78/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    9.5000 in, 241.30 mm
  • Material Weight
    8.763 oz
  • Men'S Size
    2 XL
  • Size
    2
  • Women's Size
    2 XL

Details

  • Additional Details
    Oil Block Technology, TPR Back of Hand Protection, Keystone Thumb, Padded palm, Double-stitched
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Oily Environments
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Cut
    A5
  • Description
    Leather Drivers Work Gloves - Select Goatskin Leather with Oil Block Technology - Kevlar Aramid Lined - TPR Back of Hand Protection - Keystone Thumb - Oil Blocking Technology for use in Oily Environments - Provides Level 1 Impact Protection
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Hand Type
    Pair
  • Industry Use
    Maintenance, Manufacturing, Assembly, Automotive
  • Insulated
    No
  • Liner Color
    Yellow
  • Liner Material
    Kevlar
  • Lining Material
    Kevlar
  • Manufacturer Catalog Number
    36336 KXXL
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Palm Features
    Padded
  • Protection Type
    Cut, Impact, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    36336 K
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers

Overview

Mfr description
36336KXXL GOATSKIN DRIVER LINED GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought