Specifications
Dimensions
- Glove SizeM or Size 8
- Men'S SizeM
Details
- Ansi Isea Abrasion Resistance LevelLevel 4
- Back MaterialLeather
- Cuff StyleSlip-On-Open
- Liner MaterialKevlar
- Lining MaterialKevlar
- TypeDrivers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)