Motion
R481608029

AVENTICS
R481608029

R481608029
MI ITEM #09007226
MFR #R481608029
Price$865.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R481608029

R481608029
MI ITEM #09007226
MFR #R481608029

Mfr description
R481608029 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.13/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Rod - Thread Size
    7/16-20F
  • Rod Size / Thread
    15.87 mm | 7/16-20F

Details

  • Cylinder Suffix
    PPTC
  • Product Type
    Tie Rod Air Cylinders
  • Rod Gender
    Female
  • Rod Thread Standard
    UNF
  • Series
    CMS2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)