Motion
9398TPR-L

WATSON GLOVES
9398TPR-L

9398Tpr-L Stealth Triple Treat, Green/Blue/Black
MI ITEM #09007629
MFR #9398TPR-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WATSON GLOVES
9398TPR-L

9398Tpr-L Stealth Triple Treat, Green/Blue/Black
MI ITEM #09007629
MFR #9398TPR-L

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9398TPR L GLOVE STEALTH TRIPLE CUT A5
  • Acrylic
  • Heavy duty TPR on fingers, thumb, knuckles, and back of hand

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Acrylic
  • Color
    Blue, Green
  • Palm Features
    Nitrile
  • Coating Material
    Foam Nitrile
  • Manufacturer Upc Number
    065537893426
  • UPC_NO
    065537893426
  • Country of Origin
    CHINA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought