Motion
GOH1-100-640

LUBRI-LOY COMPANY
GOH1-100-640

Food Grade Gear Oil Mineral
Mi Item #09008155
MFR #GOH1-100-640
Price$639.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
GOH1-100-640

Food Grade Gear Oil Mineral
Mi Item #09008155
MFR #GOH1-100-640

Mfr description
GOH1-100-640 GEAR OIL 100 FOOD GRADE
  • Superior Protection Against Wear, Rust, Corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.33/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    100
  • Weight
    35 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Food Grade Mineral
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)