Motion
72 62 200

KNIPEX
72 62 200

8" High Leverage Flush Cutter for Plastic and Soft Metal
Mi Item #09008191
MFR #72 62 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
72 62 200

8" High Leverage Flush Cutter for Plastic and Soft Metal
Mi Item #09008191
MFR #72 62 200

Mfr description
72 62 200 HIGH LEVERAGE FLUSH CUTTER
  • For easy flush cutting of plastic components and soft metal.
  • Less effort for cutting thicker workpieces due to high leverage design.
  • Space for hands and flush cutting due to 20° angled head with joint bar on one side.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    3/4 in.
  • Overall Length
    8 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    8 in.
  • Single Part Width
    8 in.
  • Tool Weight
    0.83 lbs.
  • Tool Width
    2 1/8 in.

Details

  • Blade Finish
    Black atramentized
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    High Leverage Flush Cutter for Plastic and Soft Metal
  • Handle Color
    Red/Blue
  • Handle Material
    Slim multi-component
  • Handle Type
    Slim multi-component
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221023072
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)