Motion
7010328912

3M
7010328912

Sanding Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #09008296
MFR #7010328912
Price$42.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328912

Sanding Disc - 6 in Disc Diameter, Silicon Carbide Abrasive Material, Non-woven Backing Material, Black Color
Mi Item #09008296
MFR #7010328912

Mfr description
7010328912 CS-DC S XCRS 6IN X NH 15 DC
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.86/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Surface Preparation
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Black
  • Disc Attachment Type
    Loop
  • Grade
    Extra Coarse
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    7010328912
  • Material Application
    Metalworking
  • Max Rpm
    4000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011009452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)