1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHWW55RC5BS
5 Drawers, 1397 mm Wide, 24.0000 in Deep, 39.0000 in High, Red, Drawer Roll Cabinet
Mi Item #
09008348
MFR #
JHWW55RC5BS
Price
$3,553.41
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
WILLIAMS TOOLS JHWW55RC5BS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHWW55RC5BS
5 Drawers, 1397 mm Wide, 24.0000 in Deep, 39.0000 in High, Red, Drawer Roll Cabinet
Mi Item #
09008348
MFR #
JHWW55RC5BS
Mfr description
W55RC5BS WILLIAMS 55IN TOOL CAB W/BULK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,553
.41
/each
Add to Cart
Specifications
Dimensions
Depth
24.0000 in
Height
39.0000 in
Width
1397 mm
Details
Color
Red
Material
Steel
Number Of Drawers
5
Type
Drawer Roll Cabinet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items