Motion
CMMT81621

CRAFTSMAN
CMMT81621

Adjustable Wrench - 9.0000 in Overall Length, Steel Material, Plain Handle
MI ITEM #09008496
MFR #CMMT81621
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAFTSMAN
CMMT81621

Adjustable Wrench - 9.0000 in Overall Length, Steel Material, Plain Handle
MI ITEM #09008496
MFR #CMMT81621

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    9.0000 in

Details

  • Additional Details
    Adjustable wrenches are a must-have CRAFTSMAN® tool for any toolbox. These adjustable wrenches have an all steel I-beam construction for durability and comfort when applying torque to break those stubborn bolts free. CRAFTSMAN® adjustable wrenches come in sizes ranging from 6-inch to 24-inch to get the job done in a variety of applications.
  • Body Material
    Steel
  • Finish/Coating
    Full Polish Chrome
  • Handle Style
    Plain
  • Handle Type
    Adjustable
  • Measurement Scale
    Scale Included
  • Measurement Standard
    Metric
  • Wrench Type
    Adjustable Wrench

Overview

Mfr description
CMMT81621 WRENCH
  • VERSATILITY: Wide Opening Jaws for Added Versatility
  • CORROSION RESISTANCE: Chrome Finish for Corrosion Resistance
  • CONVENIENCE: Metric and SAE Scale for easy gauging of work piece size
  • Meets or Exceeds ASME Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought