Motion
16MXG4K-XTP X165REEL

GATES RUBBER CO
16MXG4K-XTP X165REEL

MXG-4K Hydraulic Hose - 1 in ID, 1.50 in OD, 4060 psi Working Pressure, 16000 psi Burst Pressure, Nitrile Rubber Cover, Nitrile - Type C Tube
Mi Item #09008899
MFR #16MXG4K-XTP X165REEL
Price$24.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MXG4K-XTP X165REEL

MXG-4K Hydraulic Hose - 1 in ID, 1.50 in OD, 4060 psi Working Pressure, 16000 psi Burst Pressure, Nitrile Rubber Cover, Nitrile - Type C Tube
Mi Item #09008899
MFR #16MXG4K-XTP X165REEL

Mfr description
16MXG4K-XTPXREEL 70464
  • For use with GlobalSpiral™ Couplings [G20 Series].
  • Tested to industry-leading 1,000,000 impulse cycles.
  • XtraTuff® Plus cover on MXG 4K hose comes standard and offers 25 times the abrasion resistance of standard covers, as well as superior ozone resistance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.28/ft

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Weight
    1.05 lbs/ft
  • Length
    165 ft / 50 m
  • Minimum Bend Radius
    5.90 in
  • Nominal Hose Inner Diameter  
    1 in
  • Nominal Hose Outer Diameter  
    1.50 in
  • Weight
    1.05 lbs/ft

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    16000 psi
  • Color
    Black
  • Compatible Fittings
    Gates GlobalSpiral™ Couplings [G20 Series]
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Nitrile - Type C2
  • Cover Type
    XtraTuff Plus
  • Description Keyword
    Hydraulic Hose
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Constant Pressure-Very High
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile - Type C
  • Manufacturer Catalog Number
    4678-0005
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075800002
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Physical Resistance
    Abrasion, Flame, Oil & Weather Resistant
  • Recommended Use
    Built with Gates patented Xpiral™ woven spiral technology, MegaSys™ MXG™ 4K hose is lightweight, highly flexible, and qualified to ONE MILLION impulse cycles — it’s a drop in replacement for conventional spiral hoses. Using design expertise and processing technologies, we engineered a hydraulic hose that exceeds the performance of wire spiral constructions but with the lower weight and flexibility driven by Gates materials science technology.
  • Reinforcement Type
    Patented Xpiral™ woven spiral
  • Standards Met
    Performs above SAE 100R12, ISO 3862 R12, EN 856 R12 and 4SP. Exceeds ISO 18752 Class 280 Type D, SAE 100R19. Meets MSHA flame resistance
  • Trademark
    MXG4K Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075800002
  • Working Pressure
    4060 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)