Motion
10MXG4K-XTP X100FT

GATES RUBBER CO
10MXG4K-XTP X100FT

MXG-4K Hydraulic Hose - 5/8 in ID, 0.99 in OD, 4060 psi Working Pressure, 16000 psi Burst Pressure, Nitrile Rubber Cover, Nitrile - Type C Tube
MI ITEM #09008907
MFR #10MXG4K-XTP X100FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10MXG4K-XTP X100FT

MXG-4K Hydraulic Hose - 5/8 in ID, 0.99 in OD, 4060 psi Working Pressure, 16000 psi Burst Pressure, Nitrile Rubber Cover, Nitrile - Type C Tube
MI ITEM #09008907
MFR #10MXG4K-XTP X100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10MXG4K-XTPX100FT 70516
  • For use with GlobalSpiral™ Couplings [G20 Series].
  • Tested to industry-leading 1,000,000 impulse cycles.
  • XtraTuff® Plus cover on MXG 4K hose comes standard and offers 25 times the abrasion resistance of standard covers, as well as superior ozone resistance.
  • Compact construction with excellent flexibility and lower force-to-bend for faster and more ergonomic installation (force-to-bend is 40% better and OD is 9% smaller).
  • 30% lighter weight for easier handling and installation.
  • Exceeds all criteria of SAE 100R19 and ISO 18752 280DC; exceeds performance criteria of SAE 100R12, EN 856 R12, ISO 3862 R12 (Size -16 also exceeds EN 856 4SP performance requirements).
  • MXG4K-XTP passes SAE J1754 Class A cool-down requirements with GlobalSpiral couplings and meets Flame Resistant Acceptance Designation MSHA 2G.
  • Available in reels and cut lengths.

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075804673
  • Working Pressure
    4060 psi
  • Burst Pressure
    16000 psi
  • Inner Tube Material
    Nitrile - Type C
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 250 °F
  • UPC_NO
    770075804673
  • Color
    Black
  • Minimum Bend Radius
    3.90 in
  • Hose Weight
    0.47 lbs/ft
  • Compatible Fittings
    Gates GlobalSpiral™ Couplings [G20 Series]
  • Physical Resistance
    Abrasion, Flame, Oil & Weather Resistant
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    Performs above SAE 100R12, ISO 3862 R12, EN 856 R12 and 4SP. Exceeds ISO 18752 Class 280 Type D, SAE 100R19. Meets MSHA flame resistance
  • Typical Applications
    Hydraulic
  • Description Keyword
    Hydraulic Hose
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Nitrile - Type C2
  • Length
    100 ft / 30 m
  • Weight
    0.47 lbs/ft
  • Manufacturer Catalog Number
    46780014
  • Hose Dash Size
    10
  • Cover Type
    XtraTuff Plus
  • Trademark
    MXG4K Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Built with Gates patented Xpiral™ woven spiral technology, MegaSys™ MXG™ 4K hose is lightweight, highly flexible, and qualified to ONE MILLION impulse cycles — it’s a drop in replacement for conventional spiral hoses. Using design expertise and processing technologies, we engineered a hydraulic hose that exceeds the performance of wire spiral constructions but with the lower weight and flexibility driven by Gates materials science technology.
  • Reinforcement Type
    Patented Xpiral™ woven spiral
  • Hose Pressure
    Constant Pressure-Very High
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text